Motion
S-5TW
DANFOSS AEROQUIP LLC Eaton Aeroquip S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 1/4 in Inner Diameter, 3000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #07525759
MFR #S-5TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton Aeroquip S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 1/4 in Inner Diameter, 3000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #07525759
MFR #S-5TW

Mfr description
S-5TW SMOOTH BORE TEFLON HOSE
  • Minimum wall thickness of .03 In.
  • Alternative where competitors' thin wall products are specified and s-series hose cannot be substituted.
  • Stainless steel braid can be used in marine and other environments where corrosion is an issue.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.400 in

Details

  • Burst Pressure
    12000 psi
  • Color
    Teflon
  • Hose Covering Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    450 to -65 °F
  • Tube Material
    Teflon
  • Typical Applications
    used in steam (non-cycling) systems
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)