Motion
WL09210
Silicone Sealant -
Mi Item #07525837
MFR #WL09210
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant -
Mi Item #07525837
MFR #WL09210

Mfr description
W11120010 ALL PURPOSE SILICONE RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Weight
    0.83 lbs

Details

  • Application
    Interior/Exterior Projects
  • Base Type
    Silicone
  • Color
    White
  • Container Type
    Cartridge
  • Fixture Time
    5 to 10 min.
  • Flash Point
    Greater than 200 °F
  • Full Cure
    24 hr.
  • Substrate
    Metal, Plastic
  • UPC_NO
    023275092105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)