Motion
WL099112W
Silicone Sealant - White, Elastomer Base, Aerosol Can, 8 oz
Mi Item #07525841
MFR #WL099112W
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Elastomer Base, Aerosol Can, 8 oz
Mi Item #07525841
MFR #WL099112W

Mfr description
WL099112W CONTRACTOR RTV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Package Size
    8 oz
  • Specific Gravity
    0.96
  • Weight
    0.82 lbs

Details

  • Application
    Caulk Gun
  • Chemical Base
    Elastomer
  • Color
    White
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Package Type
    Aerosol Can
  • Standards Met
    Not Specified
  • Substrate
    Not Specified
  • UPC_NO
    023275991125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)