Motion
WL11121010
Silicone Sealant - Clear, Elastomer Base, Cartridge, 10.3 oz
Mi Item #07525844
MFR #WL11121010
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Clear, Elastomer Base, Cartridge, 10.3 oz
Mi Item #07525844
MFR #WL11121010

Mfr description
W11121010 ALL PURPOSE SILICONE RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Package Size
    10.3 oz
  • Specific Gravity
    1.06
  • Weight
    0.82 lbs

Details

  • Application
    Sealing Around Windows, Doors, Trim, Siding and Many Other General Applications
  • Application Temperature Range
    4 Degrees to 15 °F
  • Base Type
    Silicone
  • Chemical Base
    Elastomer
  • Color
    Clear
  • Container Type
    Cartridge
  • Fixture Time
    30 min.
  • Flash Point
    200 °F
  • Full Cure
    1 day
  • Operating Temperature Range
    -50 °F 450 °F
  • Package Type
    Cartridge
  • Standards Met
    NSF/ANSI Standard 51, USDA, FDA
  • UPC_NO
    023275090101
  • Volatile Organic Compound Content
    30 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)