Motion
W11127010
Sealant - Red, Silicone Base, Cartridge, 10 oz, 24 hrs Cure Time
MI ITEM #07525848
MFR #W11127010
Price$27.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealant - Red, Silicone Base, Cartridge, 10 oz, 24 hrs Cure Time
MI ITEM #07525848
MFR #W11127010

Mfr description
W11127010 ALL PURPOSE HIGH HEAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.82/each

Specifications

Dimensions

  • Package Size
    10 oz
  • Weight
    0.80 lbs

Details

  • Application
    Fiberglass, Glass, Metal, Wood
  • Base Type
    Silicone
  • Chemical Base
    Silicone
  • Color
    Red
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Fixture Time
    5 to 10 min.
  • Flash Point
    Greater than 200 °F
  • Full Cure
    24 hr.
  • Package Type
    Cartridge
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
  • Type
    Tube
  • UPC_NO
    023275196117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)