Motion
W12001010
Caulk -
Mi Item #07525867
MFR #W12001010
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caulk -
Mi Item #07525867
MFR #W12001010

Mfr description
W12001010 3006 ALL PURPOSE ADHESIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Specific Gravity
    1.66
  • Weight
    0.82 lbs

Details

  • Application
    Ideal For Filling Joints and Openings Around Doors, Windows, Baseboards, Trim, Siding and Vents
  • Application Temperature Range
    Greater Than 4 °F
  • Base Type
    100% Pure Acrylic With Silicone
  • Color
    Clear
  • Container Type
    Cartridge
  • Fixture Time
    12 min. @ 75 °F
  • Full Cure
    5 To 7 days @ 75 °F
  • Operating Temperature Range
    -30 °F 180 °F
  • Standards Met
    ASM-T Specification C-834
  • Volatile Organic Compound Content
    35 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)