Motion
W22000010
Caulk - White Color, Tube
MI ITEM #07525882
MFR #W22000010
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caulk - White Color, Tube
MI ITEM #07525882
MFR #W22000010

Mfr description
W22000010 KITCHEN & BATH TUB & TILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Specific Gravity
    1.49
  • Weight
    1.14 lbs

Details

  • Application
    Offers WaterTight Protection For Sinks, Showers and Baths
  • Application Temperature Range
    4 Degrees to 15 °F
  • Base Type
    Styrene Acrylic
  • Chemical Base
    Acrylic
  • Color
    White
  • Container Type
    Cartridge
  • Fixture Time
    45 min. @ 75 °F
  • Full Cure
    3 To 4 days
  • Operating Temperature Range
    -30 °F 180 °F
  • Package Type
    Tube
  • Volatile Organic Compound Content
    11 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)