Motion
W32000010
Caulk - White Color
Mi Item #07525893
MFR #W32000010
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caulk - White Color
Mi Item #07525893
MFR #W32000010

Mfr description
W32000010 WINDOW & DOOR WEATHER SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Specific Gravity
    1.64
  • Weight
    1.19 lbs

Details

  • Application
    Sealing Cracks And Ideal For Use On Doors, Windows and Trims
  • Application Temperature Range
    Greater Than 4 °F
  • Base Type
    Siliconized Acrylic
  • Chemical Base
    Acrylic
  • Color
    White
  • Container Type
    Cartridge
  • Fixture Time
    12 min. @ 75 °F
  • Full Cure
    5 To 7 days @ 75 °F
  • Operating Temperature Range
    -30 °F 180 °F
  • Standards Met
    Exceeds ASM-T C-920, Class 25
  • Volatile Organic Compound Content
    32 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)