Motion
23220CAME4
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.3 mm Width, Straight Bore
Mi Item #07526072
MFR #23220CAME4
Price$1,324.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.3 mm Width, Straight Bore
Mi Item #07526072
MFR #23220CAME4

Mfr description
23220CAME4 SPHERICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,324.11/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.30 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176523847
  • Maximum RPM (Grease)
    1600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    136009.445 lbf
  • UPC_NO
    029176523847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)