Motion
VFS3110-3D-B02T

SMC CORP OF AMERICA
VFS3110-3D-B02T

Solenoid-operated Air Control Valve - 5-Way, 110-120 V ac, Single Solenoid, DIN Connector, Base Mounted, 1/4 in
Mi Item #07526259
MFR #VFS3110-3D-B02T
Price$111.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3110-3D-B02T

Solenoid-operated Air Control Valve - 5-Way, 110-120 V ac, Single Solenoid, DIN Connector, Base Mounted, 1/4 in
Mi Item #07526259
MFR #VFS3110-3D-B02T

Mfr description
VFS3110-3D-B02T
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.64/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Entry Orientation
    Bottom
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Function
    2 position single
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Surge Suppressor
    No
  • Unit Specification
    Base Mounted
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)