Motion
53X005 OMNI CLEANER/PENETRANT/LUBRICANT

WALTER SURFACE TECH
53X005 OMNI CLEANER/PENETRANT/LUBRICANT

PRO CLEAN 3.78L
Mi Item #07526286
MFR #53X005 OMNI CLEANER/PENETRANT/LUBRICANT
Price$191.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53X005 OMNI CLEANER/PENETRANT/LUBRICANT

PRO CLEAN 3.78L
Mi Item #07526286
MFR #53X005 OMNI CLEANER/PENETRANT/LUBRICANT

Mfr description
53X005 OMNI CLEANER/PENETRANT/LUBRICANT
  • Pleasant scent—no harsh fumes or vapors; Nonflammable, silicone-free, Teflon-free; High flash point 266F (130ºC); Compatible with Bio-Circle® L parts cleaner/degreaser Dielectric strength 350 Volts/Mil, dielectric breakdown voltage 35 000 Volts as per ASTM D877-13, procedure A; Biodegradable; Multifunctional maintenance cleaner/lubricant/protector. Excellent penetrating and lubricating capability. Protects surfaces from oxidation. NSF category A8, registration #142610.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.19/each

Specifications

Dimensions

  • Container Size
    1.000

Details

  • Color
    Clear
  • Manufacturer Upc Number
    662980229064
  • Scent
    Vanilla
  • Surfaces Cleaned
    All Metals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)