Motion
SY50M-27-1-W1-02N

SMC CORP OF AMERICA
SY50M-27-1-W1-02N

VALVE, SOL
MI ITEM #07526393
MFR #SY50M-27-1-W1-02N
Price$69.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY50M-27-1-W1-02N

VALVE, SOL
MI ITEM #07526393
MFR #SY50M-27-1-W1-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.52/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY50M-27-1-W1-02N BASE MOUNT SUB-PLATE
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought