Motion
23138C3W33
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Straight Bore, Open
Mi Item #07526489
MFR #23138C3W33
Price$4,354.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Straight Bore, Open
Mi Item #07526489
MFR #23138C3W33

Mfr description
23138C3W33 SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,354.13/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    104 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)