Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeCylindrical
- Cage MaterialStainless Steel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Manufacturer Upc Number4547359864830
- Operating Temperature Range0
- Product TypeBall Insert Bearings
- Seal TypeFlinger Seal
- UPC_NO4547359864830
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)