Specifications
Dimensions
- Weight8.6863 kg, 19.15 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01637
- Manufacturer Upc Number884107389073
- UPC_NO884107389073
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)