Motion
ZP3E-40BMU
Pneumatic Vacuum Cup - Bellows Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Bellows with Groove Pad Type
Mi Item #07526637
MFR #ZP3E-40BMU
Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Bellows with Groove Pad Type
Mi Item #07526637
MFR #ZP3E-40BMU

Mfr description
ZP3E-40BMU
  • Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad Form: Flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.66/each

Specifications

Dimensions

  • Cup Outside Diameter  
    40 mm
  • Overall Weight
    10.2 g
  • Pad Diameter
    40 mm
  • Weight
    10.2 g

Details

  • Cup Material
    Urethane Rubber
  • Cup Type
    Bellows
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows with Groove
  • Plate
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)