Specifications
Dimensions
- Angle90 °
- End 1 Size7/16 in
- End 2 Size0.375 in
- Height1.60 in
- Hex Size0.56 in
- Hose Cut-Off Factor0.98 in
- Hose Dash Size-6
- Inside Diameter0.16 in
- Length2.26 in
- Overall Length2.26 in
- Overall Weight1.14 lb
- Thread Size7/16-20
- Weight1.14 lb
- Width1.07 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread7/16-20
- End GenderFemale
- FinishDURA-KOTE
- Manufacturer Catalog Number1AA4FJB6
- Manufacturer Upc Number678146126498
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146126498
Overview
Mfr description
1AA4FJB6 HOSE END
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life