Motion
VEM3558T-57
1500 rpm, 3 ph, 230 V/400 V, 145TC Frame, TEFC Enclosure
MI ITEM #07526756
MFR #VEM3558T-57
Price$1,375.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 3 ph, 230 V/400 V, 145TC Frame, TEFC Enclosure
MI ITEM #07526756
MFR #VEM3558T-57

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,375.67/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/400 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1500 rpm

Overview

Mfr description
VEM3558T-57 2 1425 TEFC 220/380/440 145T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought