Motion
GRL8260005.00

GROVE GEAR
GRL8260005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #07526795
MFR #GRL8260005.00
Price$1,955.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8260005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #07526795
MFR #GRL8260005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,955.82/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    8.0000 in, 203.20 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    1836 in/lb;207.4 nm
  • Nominal Ratio
    20:1
  • Output Size
    1.1250 in
  • Overhung Load
    1625 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shipping Dimensions Height
    11.7500 in;298.45 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    52 lbs, 23.587 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.965 hp
  • Horsepower Rating Normal Duty
    2.965 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-B826-20-L
  • Max Input Horsepower
    2.965 hp
  • Mounting Type
    Base
  • Output
    2.549 hp;1.901 kw
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    1836 in-lbs;207.4 Nm

Overview

Mfr description
GRL-B826-20-L GRL8260005 RDCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought