Motion
ZP3E-Y100BMCLJB10

SMC CORP OF AMERICA
ZP3E-Y100BMCLJB10

Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, Mark Free NBR Pad Material, Bellows with Groove Pad Type, Side Vacuum Entry Type
Mi Item #07526928
MFR #ZP3E-Y100BMCLJB10
Price$168.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-Y100BMCLJB10

Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, Mark Free NBR Pad Material, Bellows with Groove Pad Type, Side Vacuum Entry Type
Mi Item #07526928
MFR #ZP3E-Y100BMCLJB10

Mfr description
ZP3E-Y100BMCLJB10
  • Lateral vacuum inlet with buffer
  • Rotating buffer with bushing and three stroke options(mm): 10, 30, 50
  • Male and female mounting thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.22/each

Specifications

Dimensions

  • Buffer Stroke Length
    10 mm
  • Cup Outside Diameter  
    100 mm
  • Overall Weight
    599 g
  • Pad Diameter
    100 mm
  • Stroke
    10 mm
  • Weight
    599 g

Details

  • Buffer Type
    With Buffer
  • Entry Orientation
    Side
  • Pad Material
    Mark Free NBR
  • Pad Type
    Bellows with Groove
  • Vacuum Entry Type
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)