Motion
ZP3E-TF32UMNJB10

SMC CORP OF AMERICA
ZP3E-TF32UMNJB10

Pneumatic Vacuum Cup - 32 mm Pad Diameter, NBR Material, NBR Pad Material, Flat with Groove Pad Type, Vertical Vacuum Entry Type
Mi Item #07526973
MFR #ZP3E-TF32UMNJB10
Price$99.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-TF32UMNJB10

Pneumatic Vacuum Cup - 32 mm Pad Diameter, NBR Material, NBR Pad Material, Flat with Groove Pad Type, Vertical Vacuum Entry Type
Mi Item #07526973
MFR #ZP3E-TF32UMNJB10

Mfr description
ZP3E-TF32UMNJB10
  • Vertical vacuum inlet with ball joint buffer
  • Rotating buffer with bushing and three stroke options (mm): 10, 30, 50
  • Male and female mounting threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.63/each

Specifications

Dimensions

  • Overall Weight
    204 g
  • Pad Diameter
    32 mm
  • Weight
    204 g

Details

  • Buffer Type
    Ball Joint Buffer
  • Cup Material
    NBR
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)