Motion
CDLQF50-75DM-F-M9BSDPC

SMC CORP OF AMERICA
CDLQF50-75DM-F-M9BSDPC

Compact Air Cylinder - Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07527139
MFR #CDLQF50-75DM-F-M9BSDPC
Price$501.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF50-75DM-F-M9BSDPC

Compact Air Cylinder - Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07527139
MFR #CDLQF50-75DM-F-M9BSDPC

Mfr description
CDLQF50-75DM-F-M9BSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F-M9BSDPC
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Front Flange, Magnetic Piston, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)