Motion
CDQ2B32-30DCZ-L-M9BSDPC

SMC CORP OF AMERICA
CDQ2B32-30DCZ-L-M9BSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07527141
MFR #CDQ2B32-30DCZ-L-M9BSDPC
Price$193.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-30DCZ-L-M9BSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07527141
MFR #CDQ2B32-30DCZ-L-M9BSDPC

Mfr description
CDQ2B32-30DCZ-L-M9BSDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-L-M9BSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options
    With rubber bumper
  • Options Included
    Auto Switch Mounting Grooves, Magnet, Mounting Bolt Shipped Together, Rubber Bumper, Solid State Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)