Motion
CDQ2B50-40DMZ-L-M9BSDPC

SMC CORP OF AMERICA
CDQ2B50-40DMZ-L-M9BSDPC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07527147
MFR #CDQ2B50-40DMZ-L-M9BSDPC
Price$223.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-40DMZ-L-M9BSDPC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07527147
MFR #CDQ2B50-40DMZ-L-M9BSDPC

Mfr description
CDQ2B50-40DMZ-L-M9BSDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    C73C - Reed, DC Volt <gt/>5 <lt/>24, LED, Connector
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-L-M9BSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Mounting Bolt Shipped Together, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)