Motion
JHW1212MRCF

WILLIAMS TOOLS
JHW1212MRCF

Combination Wrench - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7.0000 in OAL
Mi Item #07527233
MFR #JHW1212MRCF
Price$27.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1212MRCF

Combination Wrench - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7.0000 in OAL
Mi Item #07527233
MFR #JHW1212MRCF

Mfr description
1212MRCF 12MM F-H RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.44/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    31/32 in
  • Box End Wrench Size  
    12 mm
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    1-1/32 in
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    7.0000 in
  • Weight
    0.17 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Reversible Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)