Motion
87145306
3/8-16 UNC, H3, 4 Flute, Bottoming Chamfer, Bright Finish, High Speed Steel Hand STI Tap;3-3/8" OAL
MI ITEM #07527278
MFR #87145306
Price$65.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, H3, 4 Flute, Bottoming Chamfer, Bright Finish, High Speed Steel Hand STI Tap;3-3/8" OAL
MI ITEM #07527278
MFR #87145306

Mfr description
87145306 3/8-16 UNC, H3, 4 FL, BOTTOMING
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.03/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Thread Size
    3/8-16 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)