Motion
07329 CYLINDER ADHESIVE APPLICATOR INCLUDES QSS SPRAY TIP

3M
07329 CYLINDER ADHESIVE APPLICATOR INCLUDES QSS SPRAY TIP

3M™ Cylinder Adhesive Applicator High Output, Includes Cylinder Adhesive QSS Spray Tip, 1/case
Mi Item #07527380
MFR #07329 CYLINDER ADHESIVE APPLICATOR INCLUDES QSS SPRAY TIP
Price$1,101.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07329 CYLINDER ADHESIVE APPLICATOR INCLUDES QSS SPRAY TIP

3M™ Cylinder Adhesive Applicator High Output, Includes Cylinder Adhesive QSS Spray Tip, 1/case
Mi Item #07527380
MFR #07329 CYLINDER ADHESIVE APPLICATOR INCLUDES QSS SPRAY TIP

Mfr description
07329 CYLINDER ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spray gun dispenses adhesive in a controlled pattern
  • Trigger guard prevents accidental discharge of adhesive and adjusts output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,101.94/each

Specifications

Dimensions

  • Weight
    1.001 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051111073292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)