Motion
C6-20T-36-09
Trougher Equal Idler Complete Assembly - C Rating, 20 Angle, 6 in Roll Diameter, 36 in Belt Width
Mi Item #07527420
MFR #C6-20T-36-09
Price$556.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Idler Complete Assembly - C Rating, 20 Angle, 6 in Roll Diameter, 36 in Belt Width
Mi Item #07527420
MFR #C6-20T-36-09

Mfr description
C6-20T-36-09 CEMA C EQ TROUGHER ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 31 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.53/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47.5 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    13.25 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    47.5 in
  • Storage Dimension Width
    9.5 in
  • Total Frame Width
    47.5 in
  • Weight
    73 lbs
  • Width Of Mounting Foot Pad
    9.5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950816449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)