Motion
VH330-03
Manual Mechanical Air Control Valve - Side Ported, 3/8 in Port, 3 Position, Rotary Knob Operated
Mi Item #07527475
MFR #VH330-03
Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - Side Ported, 3/8 in Port, 3 Position, Rotary Knob Operated
Mi Item #07527475
MFR #VH330-03

Mfr description
VH330-03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.85/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Port 1 Size/Type
    3/8 Rc
  • Port 2 Size/Type
    3/8 Rc
  • Port 3 Size/Type
    3/8 Rc
  • Port Size
    3/8 in
  • Weight
    0.71 kg

Details

  • Actuator Type
    Rotary Knob
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Normal State
    Closed Center
  • Number Of Positions
    3
  • Piping Type
    Side Ported
  • Port Connection Type
    Rc(PT)
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Valve Function
    3 Position Closed Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)