Motion
05113598660 2"X50YDS REFLECTIVE TAPE HIGH INTENSITY 3930 WHITE

3M
05113598660 2"X50YDS REFLECTIVE TAPE HIGH INTENSITY 3930 WHITE

Film Tape - Length: 50 yd, Width: 2 in, White
Mi Item #07527486
MFR #05113598660 2"X50YDS REFLECTIVE TAPE HIGH INTENSITY 3930 WHITE
Price$93.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05113598660 2"X50YDS REFLECTIVE TAPE HIGH INTENSITY 3930 WHITE

Film Tape - Length: 50 yd, Width: 2 in, White
Mi Item #07527486
MFR #05113598660 2"X50YDS REFLECTIVE TAPE HIGH INTENSITY 3930 WHITE

Mfr description
05113598660 2"X50YDS REFLECTIVE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.12/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051135986660
  • UPC_NO
    00051135986660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)