Motion
22344-E1-C3

FAG (SCHAEFFLER)
22344-E1-C3

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
MI ITEM #07527545
MFR #22344-E1-C3
Price$22,003.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22344-E1-C3

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
MI ITEM #07527545
MFR #22344-E1-C3

Mfr description
22344-BE-XL-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,003.05/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm
  • Weight
    249.067 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1690 rpm
  • Maximum Speed
    1690 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4012802495270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)