Motion
23056E1K
Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07527998
MFR #23056E1K
Price$11,629.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07527998
MFR #23056E1K

Mfr description
23056-BE-XL-K
  • Double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • Inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,629.90/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Precision Rating
    Not Rated
  • Weight
    107.122 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1960 rpm
  • Maximum Speed
    1740 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4012802344523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)