Motion
9025-06-24
9025-06-24 MBSPP-MM ADAPTOR
MI ITEM #07528095
MFR #9025-06-24
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-06-24 MBSPP-MM ADAPTOR
MI ITEM #07528095
MFR #9025-06-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.94/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 24 mm
  • End 2 Size
    3/8 in, 24 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 3/8-19, M24X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 3/8-19, M24X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9025

Overview

Mfr description
9025-06-24 MBSPP-MM ADAPTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text