Motion
23122 MB C3 W33

ROLLWAY
23122 MB C3 W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #07528103
MFR #23122 MB C3 W33
Price$3,894.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23122 MB C3 W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #07528103
MFR #23122 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,894.38/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ISO 15-2008
  • Weight
    12.68 lbs

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410006393
  • Max Operating Temperature
    302 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    637410006393

Overview

Mfr description
23122 MB C3 W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text