Motion
R54824
1 gal, Jug, Lemon Scent, Opaque, Blue-Green Color
Mi Item #07528207
MFR #R54824
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 gal, Jug, Lemon Scent, Opaque, Blue-Green Color
Mi Item #07528207
MFR #R54824

Mfr description
R54824 ZEP HVY-DUTY TKO HAND CLNR 4-1GL
  • Professional strength non-solvent hand cleaner with heavy-duty detergents offers powerful cleaning
  • Fortified with tough scrubbing pumice to remove ground-in dirt and grease
  • Enriched with lanolin that moisturizes and soothes hands
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Color
    Blue-Green, Opaque
  • Product Types
    Cleaner
  • Scent
    Lemon
  • UPC_NO
    10690858754841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)