Motion
SF-250A24POMN

SAFARI BELTING
SF-250A24POMN

SF-250A24POMN Series 250 (2.5" Pitch) Flat Top 24" Wide 1' Long POM Natural ..Rod Material:
MI ITEM #07528592
MFR #SF-250A24POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A24POMN

SF-250A24POMN Series 250 (2.5" Pitch) Flat Top 24" Wide 1' Long POM Natural ..Rod Material:
MI ITEM #07528592
MFR #SF-250A24POMN

Mfr description
SF-250A 24" POMN 1' L FLAT POM NATURAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2.5 in
  • Width
    23.63

Details

  • Color
    NATURAL
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A24POMN
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)