Motion
SF-250A32POMN

SAFARI BELTING
SF-250A32POMN

SF-250A32POMN Series 250 (2.5" Pitch) Flat Top 32" Wide 1' Long POM Natural ..Rod Material: P
MI ITEM #07528593
MFR #SF-250A32POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A32POMN

SF-250A32POMN Series 250 (2.5" Pitch) Flat Top 32" Wide 1' Long POM Natural ..Rod Material: P
MI ITEM #07528593
MFR #SF-250A32POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-250A 32" POMN 1' L FLAT POM NATURAL

Specifications

  • Color
    NATURAL
  • Country of Origin
    US
  • Width
    31.5
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A32POMN
  • Pitch
    2.5 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text