Overview
Mfr description
ZP3-Y06BGN-B5-02
Specifications
- Vacuum Entry Type2 mm, One-touch Fitting
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter6 mm
- Pad MaterialConductive NBR
- Pad TypeBellows
- Overall Weight8.1 g
- Weight8.1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data