Motion
C5-T-18-09
Troughing Replacement Idler Roller - CEMA C, 5 in Roller Diameter, 18 in Belt Width, 09 ga Wall Thickness, Steel Material
MI ITEM #07528802
MFR #C5-T-18-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - CEMA C, 5 in Roller Diameter, 18 in Belt Width, 09 ga Wall Thickness, Steel Material
MI ITEM #07528802
MFR #C5-T-18-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C5-T-18-09 CEMA C 5" DIA STEEL TROUGH

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    5 in
  • Roller Length
    6.750 in
  • Replacement Roller Type
    Troughing
  • Belt Width
    18 in
  • Wall Thickness
    09 ga
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    8 in
  • Storage Dimension Width
    5 in
  • Weight
    7.64 lbs
  • Manufacturer Upc Number
    697950844404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text