Motion
6005-H-20T1XBDDUU-02

NSK CORP, BEARING DIV
6005-H-20T1XBDDUU-02

Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07528818
MFR #6005-H-20T1XBDDUU-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6005-H-20T1XBDDUU-02

Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07528818
MFR #6005-H-20T1XBDDUU-02

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6005-H-20T1XBDDUU-02 SS BEARING
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6005-H-20T1XBDDUU-02 is a radial/deep groove ball bearing with a 25 mm bore, straight bore, double sealed design, 47 mm OD, and 12 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6005-H-20T1XBDDUU-02
  • Manufacturer Upc Number
    029176836138
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176836138

Overview

Mfr description
6005-H-20T1XBDDUU-02 SS BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought