Motion
14HG100
14HG100, Timing Pulley G
MI ITEM #07528826
MFR #14HG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14HG100, Timing Pulley G
MI ITEM #07528826
MFR #14HG100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14HG100 BUSHED GEARBELT PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    55.20 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057628496
  • UPC_NO
    00195057628496
  • Tooth Style
    H
  • Width
    3.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text