Specifications
Dimensions
- Pump Size2 in
Details
- Description KeywordFor 2 in All-Flo A200 Pumps with Aluminum Center Section
- SeriesA
- Specific For Use WithAMK-200-M
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)