Motion
ARM2500-05A-02-X215

SMC CORP OF AMERICA
ARM2500-05A-02-X215

Manifold Mount Air Regulator - 3/8 in Inlet Port, BSPT
Mi Item #07528935
MFR #ARM2500-05A-02-X215
Price$212.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-05A-02-X215

Manifold Mount Air Regulator - 3/8 in Inlet Port, BSPT
Mi Item #07528935
MFR #ARM2500-05A-02-X215

Mfr description
ARM2500-05A-02-X215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.95/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    4.2003 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    BSPT
  • Thread Standard
    RcPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)