Motion
CDLQB20-25DCM-F-M9BWSDPC

SMC CORP OF AMERICA
CDLQB20-25DCM-F-M9BWSDPC

Compact Air Cylinder - Locking Type, 20 mm Bore, 25 mm Stroke
MI ITEM #07528988
MFR #CDLQB20-25DCM-F-M9BWSDPC
List Price$376.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB20-25DCM-F-M9BWSDPC

Compact Air Cylinder - Locking Type, 20 mm Bore, 25 mm Stroke
MI ITEM #07528988
MFR #CDLQB20-25DCM-F-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.14/each for your price

Overview

Mfr description
CDLQB20-25DCM-F-M9BWSDPC

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Piston Action
    Double-Acting
  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text