Motion
CDLQB32-100DCM-B-M9BWZ

SMC CORP OF AMERICA
CDLQB32-100DCM-B-M9BWZ

Compact Air Cylinder - Locking Type, 32 mm Bore, 100 mm Stroke
Mi Item #07528991
MFR #CDLQB32-100DCM-B-M9BWZ
Price$422.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB32-100DCM-B-M9BWZ

Compact Air Cylinder - Locking Type, 32 mm Bore, 100 mm Stroke
Mi Item #07528991
MFR #CDLQB32-100DCM-B-M9BWZ

Mfr description
CDLQB32-100DCM-B-M9BWZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    5 m
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-B-M9BWZ
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    2 Wire, 2-Color Indication, Cm (Rubber Bumper, D (Built-In Magnet), Horizontal), M9Bw (Solid State Auto Switch, Rod End Male Thread)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)