Motion
CDLQF100-75DCM-B

SMC CORP OF AMERICA
CDLQF100-75DCM-B

Compact Air Cylinder - Locking Type, 100 mm Bore, 75 mm Stroke
Mi Item #07528996
MFR #CDLQF100-75DCM-B
Price$878.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF100-75DCM-B

Compact Air Cylinder - Locking Type, 100 mm Bore, 75 mm Stroke
Mi Item #07528996
MFR #CDLQF100-75DCM-B

Mfr description
CDLQF100-75DCM-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$878.88/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    75 mm

Details

  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)