Motion
CDNGBA32-75-D

SMC CORP OF AMERICA
CDNGBA32-75-D

Locking Air Cylinder - 32 mm Bore, 75 mm Stroke, Basic Mount
Mi Item #07529020
MFR #CDNGBA32-75-D
Price$379.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBA32-75-D

Locking Air Cylinder - 32 mm Bore, 75 mm Stroke, Basic Mount
Mi Item #07529020
MFR #CDNGBA32-75-D

Mfr description
CDNGBA32-75-D
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)