Specifications
Dimensions
- Bore Diameter125 mm
Details
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Head Trunnion
- Cylinder StyleTie-Rod
- Lock TypePower Lock
- MagnetWith Magnet
- Mounting TypeHead Trunnion
- Operating Pressure Range0.97 to 0.08 MPa
- Product TypeLocking Air Cylinders
- SeriesCNS
- TypeTie-Rod
Overview
Mfr description
CDNSF125-450-D-M9BWSDPC