Specifications
Dimensions
- Bore Diameter32 mm
- Stroke75 mm
Details
- ActuationSingle Acting
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeStandard
- Country of OriginCN
- Cylinder SeriesCQ2
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)