Motion
CDQ2B140-90DCZ-P4DWSC

SMC CORP OF AMERICA
CDQ2B140-90DCZ-P4DWSC

Compact Cylinderinder, CQ2-Z
MI ITEM #07529035
MFR #CDQ2B140-90DCZ-P4DWSC
Price$511.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B140-90DCZ-P4DWSC

Compact Cylinderinder, CQ2-Z
MI ITEM #07529035
MFR #CDQ2B140-90DCZ-P4DWSC

Mfr description
CDQ2B140-90DCZ-P4DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.96/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Stroke
    90 mm

Details

  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)